#8-12 X 1 PLSTC CONCRETE ANCHOR, YEL
904.812.1
- UNSPSC 31162103
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
900 pieces in stock at Vaughan, ON as of 10:43 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Brand | Wurth |
| Thread Diameter | #8-12 |
| Length | 1 |
| Material | Plastic |
| EAN | 4052713983824 |
Features
| Use for light duty applications to support loads. |
| Ribs prevent anchor from turning in the hole during installation |
| Anchor expands as the screw is tightened |
Applications
These light duty Ribbed Plastic Anchors are used in concrete, hollow block and brick, solid brick and wallboard applications. The anchor expands to grip the wall as you tighten the wood or sheet metal screw (not included).
Customers Also Viewed
Review(s)
Product not yet rated.
