![CONCRETE ANCHOR BOLT 5/8" X 4"](https://wurth-pim.imgix.net/Product/Screenshot%202023-03-10%20070835.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=9ab8f9a8ba516b2219901cb72bf52f59)
![CONCRETE ANCHOR BOLT 5/8" X 4"](https://pim.wurth.ca/Product/Screenshot 2023-03-10 070835.jpg)
![CONCRETE ANCHOR BOLT 5/8" X 4"](https://wurth-pim.imgix.net/Product/Screenshot%202023-03-10%20070835.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=9ab8f9a8ba516b2219901cb72bf52f59)
![](https://pim.wurth.ca/Product/Screenshot 2023-03-10 070835.jpg)
Temporarily out of stock in Vaughan, ON as of 1:20 AM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Attribute | Value |
---|---|
Diameter | 5/8 in |
Length | 4" |
Material | High Strength Steel |
Finish | Zinc |
Drill Diameter | 5/8 x 3-5/8 |
Min. Embed. | 3-1/4 in |
Head Style | Hex Washer Head |
EAN | 4052713987174 |
Required hole diameter equals anchor diameter. |
Designed for standard ANSI tolerance drill bits. |
Hardened threads for tapping high strength concrete. |
Anti-rotation teeth on underside of hex washer head lock against the fixture. |
Can be installed closer to the edge than traditional expansion anchors. |
Diameter, length and identifying marking stamped on head of each diameter. |
Equipment can be removed. |
Able to resist seismic loads. |
Do not use in brick or block |
Do not reuse. |
ICC-ES ESR 4347 except 3/4" x 4" size. |
ACI 318 category 1 for cracked concrete |
Product not yet rated.