1/4X1-1/4 HXWSH HD CONCRETE SCR
904.H4-125
- UNSPSC 31162104
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Temporarily out of stock in Vaughan, ON as of 1:56 PM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Anchor Diameter | 1/4 in |
Anchor Length | 1-1/4 in |
Bit Diameter | 3/16 in |
Bit Length | 3-1/2 in |
Material | High Strength Steel |
Head Type | Hex Washer |
Drive Type | Slotted |
Thickness of Fixture | 0 - 1/4 in |
EAN | 4061975979841 |
Features
For use in all types of solid & hollow masonry, wood and stone. |
Fluorocarbon coating offers high resistance to corrosion. 1000 hrs in salt spray test. |
Cuts its own threads. |
Combo hex head version offers 3 drive methods. |
Fast, easy installation. |
Instructions
Insert the masonry drill in the bit holder and drill the pilot hole 1/2” deeper than fastener penetration. The driving sleeve or main body of the concrete screw tool is snapped into position over the drill bit. |
Clean hole of debris. |
Hold the material being fastened, keep the drill motor in hammer mode, and drive the screw anchor into the masonry. |
Notices
Note: Softer base materials require undersized bits for maximum performance. One (1) drill bit included in each pack.
Customers Also Viewed
Review(s)
Product not yet rated.