Free Shipping: For every order of $350 or more with the promo code : FREESHIP

1/4 X 1-1/4 SLOTTED HEX HD CNCRT SCREW, BLUE 100PK

188.14.114 - UNSPSC 31162104
1/4 X 1-1/4 SLOTTED HEX HD CNCRT SCREW, BLUE 100PK 1/4 X 1-1/4 SLOTTED HEX HD CNCRT SCREW, BLUE 100PK
1/4 X 1-1/4 SLOTTED HEX HD CNCRT SCREW, BLUE 100PK

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Thread Diameter 1/4 in
Length 1-1/4 in

Features

Designed to fasten applications into concrete, brick and block.
Perma-Seal climate coating renders long-lasting corrosion protection
High-low chiseled threads cut into concrete allowing for steady drive and installation torque reduction

Applications

Common uses include window installations, interior hand rails, metal door frames, joint flashing, storm shutters, interior lighting fixtures, thresholds and screened enclosure.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.