1/2" X 3-3/4" 304SS SRS TZ
904.2312334
- UNSPSC 31162102
Clearance
Delivery
In stock for delivery.
0 Review(s)
Log in to see customized pricing and stock availability
Units/package: 25 12 Pkg(s) Maximum Quantity:
Units/package: 25 12 Pkg(s) Maximum Quantity:
IN-STORE
Temporarily out of stock in Vaughan, ON as of 4:18 AM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Anchor Diameter | 1/2 " |
Anchor Length | 3-3/4 " |
Material | 304 Stainless Steel |
EAN | 4052713987662 |
Features
ACI 318 category 1 anchor for cracked or uncracked concrete |
Suitable for resisting seismic design loads |
Required hole diameter equals anchor diameter |
Can be loaded immediately |
Nut and washer assembled to anchor |
Simple to install |
For medium to heavy loads |
Notices
Hole diameter is critical |
Concrete only |
APPROVALS/LISTINGS: • ACI 318 Category 1 for cracked concrete • ICC ESR - 2461 |
Review(s)
Product not yet rated.