ACURA & HONDA BUMPER BOLT
502.22942
- UNSPSC 31163211
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Bumper Bolt |
Material | Metal |
Color | Black |
Diameter | 6.5 x 9 mm |
Diameter 2 | 18 mm (washer) |
Length | M6 - 1.0 x 8 |
OEM | Acura / Honda |
Review(s)
Product not yet rated.