ACURA & HONDA ENGINE COVER PHILLIPS DRIVE BOLT
502.22941
- UNSPSC 31163211
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Engine Cover Phillips Drive Bolt |
Material | Metal |
Color | Silver |
Diameter | 10 mm (shoulder) |
Length | M6 - 1.0 x 8 |
OEM | Acura / Honda |
Review(s)
Product not yet rated.