



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Type | Hood Insulation Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 30 mm |
Stem Length | 10 mm |
Stem Diameter | 15 x 18 mm |
Compatible Make/Model/Year | Acura Legend 1991 - On, Honda 1998 - On |
OEM-ACURA | 90700SJ4000 |
Product not yet rated.