HONDA MOULDING CLIP WITH ADHESIVE
502.21543
- UNSPSC 31162305
050821543 961 5
050821543 961 5
Delivery
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Windshield Moulding Clip |
| Material | Nylon |
| Colour | Blue |
| Length | 82 mm |
| Compatible Make/Model/Year | Acura ZDX and Honda Odyssey & Pilot 2009 - on |
| Width | 8 mm |
| EAN | 4061975312082 |
Review(s)
Product not yet rated.
