BLND RIVET 6MM GRIP 2.5-4.8BMW
500.20754
- UNSPSC 31162201
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Rivet |
Material | Nylon |
Colour | Black |
Compatible Hole Size | 6 mm |
Panel Range | 2.5 - 4.8 mm |
OEM-BMW | 51717002953 |
Review(s)
Product not yet rated.