Free Shipping: For every order of $350 or more with the promo code : FREESHIP

U TYPE NUT 4.8MM PANEL 0.50MM-1.70MM

500.13218 - UNSPSC 31161725
U TYPE NUT 4.8MM PANEL 0.50MM-1.70MM U TYPE NUT 4.8MM PANEL 0.50MM-1.70MM
U TYPE NUT 4.8MM PANEL 0.50MM-1.70MM

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type U Type Nut
Material Steel
Finish Zinc
Panel Range 0.5 - 1.7 mm
Compatible Screw Size 4.8 mm (#10) mm
Center Of Hole To Edge 7 mm
OEM-BMW 7129901651
OEM-BMW 7129925737
OEM-MERCEDES 39943045
OEM-MERCEDES 9940645
EAN 4061975317483

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.