BODY BLT CHRYS HEX+W BARE 1/4-20x1 UNC
235.14
- UNSPSC 31161620
05089480 961 20
05089480 961 20
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Phosphate Hex Head Sems with Dog Point |
| Material | Steel |
| Length | 1 in |
| Finish | Phosphate |
| Thread Size | 1/4 in |
| Hex Size | 7/16 in |
| Threads Per Inch | 20 |
| Washer Diameter | 5/8 in |
| Head Type | Hex Captive Washer |
| OEM-CHRYSLER | 6025329 |
| EAN | 4066443321207 |
Review(s)
Product not yet rated.
