CHRY FASCIA-BUMP PT RET
502.18394
- UNSPSC 31163211
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Fascia To Bumper Push-Type Retainer |
Material | Nylon |
Colour | Black |
Large Head Diameter | 1 in |
Stem Length | 1-1/8 in |
Compatible Hole Size | 1/4 in |
Compatible Make/Model/Year | Jeep Grand Cherokee 1994 - On |
OEM-CHRYSLER | 6503453 |
Review(s)
Product not yet rated.