CHRY/FORD HOOD INSUL RET
502.11136
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Hood Insulation Retainer (Chrysler), Grille To Radiator Retainer (Ford) |
Material | Nylon |
Colour | Black |
Head Diameter | 1/2 x 1-1/2 in |
Stem Diameter | 9/32 in |
Stem Length | 5/8 in |
Compatible Make/Model/Year | Chrysler 1972 - On, Ford 1973 On |
OEM-CHRYSLER | 6003351 |
OEM-FORD | 385330S |
OEM-FORD | D3OZ16776A |
EAN | 4062856472369 |
Review(s)
Product not yet rated.