CHRY INTREPED FRT BUMP PT RET
502.19638
- UNSPSC 31163211
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Front Bumper Fascia Push-Type Retainer |
Material | Nylon |
Colour | Black & White |
Head Diameter | 34 mm |
Stem Length | 20 mm |
Compatible Hole Size | 8 mm |
Compatible Make/Model/Year | Chrysler Concorde, Intrepid, Eagle, Pacifica, PT Cruiser 1998 - On, Ford Truck 2005 On |
OEM-CHRYSLER | 4805405AA |
OEM-CHRYSLER | 4805405AB |
OEM-FORD | 1L5Z17K826AA |
Review(s)
Product not yet rated.