CHRY M5X20MM THREAD CUT SCREW
502.12232
- UNSPSC 31161513
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Hex Head Sems® Thread Cutting Screw With Dog Point |
Material | Steel |
Length | 20 mm |
Finish | Phosphate |
Thread Size | M5 |
Pitch | 0.8 mm |
Hex Size | 8 mm |
Washer Diameter | 1/2 in |
OEM-CHRYSLER | 6100539 |
Review(s)
Product not yet rated.