CHRY TRIM PAN RET DODGE RAM
502.19213
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Trim Panel Retainer |
Material | Nylon |
Colour | Natural |
Panel Range | 1/16 - 9/16 in |
Compatible Hole Size | 5/16 in |
Compatible Make/Model/Year | Dodge Ram 1994 - On |
OEM-CHRYSLER | 6503709 |
Review(s)
Product not yet rated.