CHRYS DOOR LOCK ROD CLIP RIGHT 1/8" ROD LAVEND
502.19191
- UNSPSC 31163211
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Door Lock Rod Clip-RH |
Material | Nylon |
Colour | Lavender |
Compatible Make/Model/Year | Chrysler Neon, Cirrus, Stratus & Jeep Cherokee 1995 - On |
Compatible Rod Size | 1/8 in |
OEM-CHRYSLER | 4658444 |
Review(s)
Product not yet rated.