CHRYS SPEC RIVET 5/32 3/64GRIP
502.20629
- UNSPSC 31162201
050820629 961 25
050820629 961 25
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.50 pieces in stock at Mississauga, ON as of 8:36 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type | Split-Type Rivet |
| Material | Aluminum |
| Colour | Black |
| Diameter | 5/32 in |
| Panel Range | 3/64 - 1/4 in |
| Flange Diameter | 7/16 in |
| OEM-CHRYSLER | 6036148AA |
| EAN | 4061975338761 |
Review(s)
Product not yet rated.
