CHRYSLER ALUMINUM RIVET
502.17615
- UNSPSC 31162201
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Split-Type Rivet |
Material | Aluminum |
Diameter | 1/8 in |
Panel Range | 3/16-3/8 in |
Mandrel Colour | Black |
Flange Diameter | 3/18 in |
OEM-CHRYSLER | 6032856 |
OEM-GM | 15622490 |
Review(s)
2021-05-17
Good product, use all the time.
2020-12-06
No1