
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Type | Extruded u-type nut |
| Panel Range | 0.5-4 mm |
| Thread Size | M6 |
| Pitch | 1 mm |
| Center Of Hole To Edge | 13 mm |
| EAN | 4065233001893 |
Product not yet rated.