CHRYSLER MOULDING CLIP-WHITE NYLON
502.20870
- UNSPSC 31162305
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Rocker Panel Moulding Clip |
Material | Nylon |
Colour | White |
Top Head Diameter | 9/16 x 13/16 in |
Bottom Head Diameter | 9/16 x 23/32 in |
Stem Length | 5/8 in |
Compatible Make/Model/Year | Dodge Dakota & Durango and Jeep Liberty 2000 - On |
EAN | 4061975312556 |
Review(s)
Product not yet rated.