CHRYSLER MOULDING CLIP WITH SEALER

502.22531 - UNSPSC 31162305
050822531 961 10
CHRYSLER MOULDING CLIP WITH SEALER CHRYSLER MOULDING CLIP WITH SEALER
CHRYSLER MOULDING CLIP WITH SEALER
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Moulding clip with sealer
Material Nylon
Colour Black
Top Head Diameter 14 x 20 mm
Bottom Head Diameter 14 x 32 mm
Stem Length 15 mm
Compatible Hole Size 9 mm
EAN 4099618203633

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.