CHRYSLER PUSH-TYPE RETAINER
502.20966
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Rear Bumper, Tail Light And Fender Push-Type Retainer |
Material | Nylon |
Colour | Black |
Bottom Head Diameter | 18 mm |
Stem Diameter | 20 mm |
Compatible Hole Size | 8 mm |
Compatible Make/Model/Year | Dodge Caliber and Jeep Compass & Patriot 2007 - On |
EAN | 4061975306562 |
Review(s)
Product not yet rated.