CHRYSLER WEATHERSTRIP RET
502.19149
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Weatherstrip Retainer Front & Rear Doors |
Material | Nylon |
Colour | Black |
Compatible Make/Model/Year | Chrysler Neon 1996 - On |
OEM-CHRYSLER | 4658673 |
Review(s)
Product not yet rated.