CHRYSLER WEATHERSTRIP RETAINER
502.18033
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Weatherstrip Retainer |
Material | Nylon |
Colour | White |
Head Diameter | 1/4 x 21/32 in |
Stem Diameter | 1/4 in |
Stem Length | 15/32 in |
Compatible Make/Model/Year | Chrysler Concorde & LHS Dodge Interpid & Eagle Vision 1993 - On Oldsmobile Alero & Pontiac Grand Am 1999 - On |
OEM-CHRYSLER | 4696129 |
OEM-GM | 21077575 |
Review(s)
Product not yet rated.