CHYRS GRILLE TO FASCIA RET
502.19339
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Grille To Fascia Fastener |
Material | Steel |
Compatible Make/Model/Year | Town & Country, Caravan and Voyager 1997 - On |
Finish | Phosphate |
Height | 23/32 in |
Width | 1/2 in |
OEM-CHRYSLER | 4676356 |
Review(s)
Product not yet rated.