COWLTOP STUD RET.COVR 13/16
502.18249
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Cowl Top Stud Retainer Cover |
Material | Nylon |
Colour | Black |
Head Diameter | 13/16 in |
Compatible Make/Model/Year | Dodge Ram 1994 - On |
OEM-CHRYSLER | 6503339 |
EAN | 4061975302151 |
Review(s)
Product not yet rated.