FREE GIFT: Get a FREE Case of Premium Golf Balls (12-pack) on $375+ orders. (Code: GOLF)

DOOR TRIM PAN RET CHRYS DODGE 95+ WHITE

502.18915 - UNSPSC 31163211
050818915 961 50
DOOR TRIM PAN RET CHRYS DODGE 95+ WHITE DOOR TRIM PAN RET CHRYS DODGE 95+ WHITE
DOOR TRIM PAN RET CHRYS DODGE 95+ WHITE

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Door Trim Panel Retainer
Material Nylon
Colour White
Top Head Diameter 1/2 in
Bottom Head Diameter 23/32 in
Stem Diameter 5/16 in
Stem Length 9/16 in
Compatible Make/Model/Year Chrysler Caravan Cirrus, Neon, Ram Truck, Stratus & Voyager 1995 - A
EAN 4061975337443

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.