



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Type | Door Trim Panel Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 15/16 in |
Stem Length | 11/16 in |
Compatible Make/Model/Year | Ford, Chrysler, VW 1975 - On |
OEM-CHRYSLER | 6032363 |
OEM-FORD | 385661S |
OEM-VW/AUDI | N989022 |
Product not yet rated.