FREESPIN WSH NUT M6X20OD PHOS
502.15331
- UNSPSC 31161712
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Metric Free Spinning Washer Nuts |
Material | Steel |
Finish | Phosphate |
Thread Size | M6 |
Pitch | 1 mm |
Hex Size | 10 mm |
Washer Diameter | 20 mm |
Height | 9 mm |
OEM-CHRYSLER | 34201358 |
OEM-CHRYSLER | 6100049 |
Review(s)
Product not yet rated.