GM 5.0-6.0 BLK PLSTIC RIVET
502.13748
- UNSPSC 31162201
Delivery
In stock for delivery.
IN-STORE
25 pieces in stock at Vaughan, ON as of 4:34 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Type | Blind Nylon Rivet |
Material | Nylon |
Colour | Black |
Panel Range | 1/8-15/64 in |
Compatible Hole Size | 13/64 in |
OEM-CHRYSLER | 6503800 |
OEM-FORD | N804343S |
OEM-GM | 20432975 |
OEM-VW/AUDI | 17585357701C |
Review(s)
2021-02-02
Comme le précédent