GM/CHRY/FORD RAD YOK FEND SHD
502.11146
- UNSPSC 31163211
050811146 961 100
050811146 961 100
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
400 pieces in stock at Vaughan, ON as of 3:11 PM. Directions. Call: (289) 474-5447
200 pieces in stock at Mississauga, ON as of 3:11 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type | Radiator Yoke, Fender, & Bumper Shield Retainer |
| Material | Nylon |
| Colour | Black |
| Head Diameter | 11/16 in |
| Stem Diameter | 5/16 in |
| Stem Length | 13/16 in |
| OEM-CHRYSLER | 6030441 |
| OEM-FORD | 388577S |
| OEM-FORD | W705589S |
| OEM-FORD | W705589S300 |
| OEM-GM | 11569768 |
| OEM-GM | 15958694 |
| OEM-GM | 1605396 |
| EAN | 4061975334183 |
