GM/CHRY TAIL/L RET.
502.14016
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Tail Light Retainer |
Material | Nylon |
Colour | Black |
Large Head Diameter | 3/8 in |
Stem Length | 7/16 in |
Compatible Hole Size | 3/16 in |
OEM-CHRYSLER | 6500787 |
OEM-GM | 16500308 |
Review(s)
Product not yet rated.