GM DOOR LOCK ROD CLIP BLACK
502.14967
- UNSPSC 31163211
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Clip- Door Rod End LH |
Material | Nylon |
Colour | Black |
Compatible Rod Size | 5/32 in |
OEM-AMC/CHRYSLER | 2945109L |
OEM-CHRYSLER | 2945109 |
OEM-CHRYSLER | 4003673L |
OEM-CHRYSLER | 4658677 |
OEM-FORD | N804344S |
OEM-GM | 16607593 |
OEM-GM | 9815325 |
Review(s)
Product not yet rated.