GM DOOR PANEL RETAINER
502.12737
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Door Panel Retainer |
Material | Nylon |
Colour | White |
Top Head Diameter | 21/32 in |
Bottom Head Diameter | 3/4 in |
Stem Diameter | 5/16 in |
Stem Length | 3/4 in |
Compatible Make/Model/Year | Camaro & Firebird 1982 - On, GM Truck 1989 - On |
OEM-GM | 12337920 |
OEM-GM | 20374473 |
Review(s)
Product not yet rated.