GM/FORD 6.3-10.0 BLK.RIVET
502.13751
- UNSPSC 31162201
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Blind Nylon Rivet |
Material | Nylon |
Colour | Black |
Panel Range | 5/32-13/32 in |
Compatible Hole Size | 1/4 in |
OEM-CHRYSLER | 6501559 |
OEM-CHRYSLER | 6506007AA |
OEM-FORD | N803862S |
OEM-GM | 10184895 |
EAN | 4061975335173 |
Review(s)
2021-02-02
Toujours très utile