LIC PLT NUT CHRYS WH NYL #14
140.6000
- UNSPSC 31163211
05088242 961 100
05088242 961 100
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | License Plate Nut |
| Material | Nylon |
| Colour | White |
| Compatible Screw Size | #14 |
| OEM-CHRYSLER | 6023925 |
| EAN | 4061975340023 |
Review(s)
Product not yet rated.
