LIC PLT SCR HEX+W SLOT M6.0x20mm 1/2"OD ZN
140.16826
- UNSPSC 31161506
050816826 961 50
050816826 961 50
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
300 pieces in stock at Vaughan, ON as of 6:41 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type | License Plate Screw |
| Material | Steel |
| Length | 20 mm |
| Finish | Zinc |
| Thread Size | M6 |
| Pitch | 1 mm |
| Head Type | Hex Washer |
| Drive Type | Slotted |
| OEM-AMC-RENAULT | 8934201287 |
| OEM-CHRYSLER | 34201287 |
| EAN | 4066443309274 |
Review(s)
Product not yet rated.
