U-NUT 5/16"-18"SCREW SIZE & HOLE TO EDGE 9/16"
502.10053
- UNSPSC 31161725
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Extruded U Nut |
Material | Steel |
Panel Range | 0.025 - 0.150 in |
Finish | Phosphate |
Thread Size | 5/16 in |
Threads Per Inch | 18 |
Center Of Hole To Edge | 9/16 in |
OEM-CHRYSLER | 6023171 |
OEM-FORD | 45264 |
EAN | 4062856161089 |
Review(s)
Product not yet rated.