Body Panel Blind Rivet
502.25179
- UNSPSC 31162201
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Blind Rivet |
Material | Steel |
Color | Silver |
Diameter | 6.5 mm |
Diameter 2 | 13 mm |
Length | 4.5 mm |
OEM | Tesla Recommanded |
Review(s)
Product not yet rated.