Bumper Cover Hex Head Tapping Screw with Sems Washer
502.25258
- UNSPSC 31163211
050825258 961 25
050825258 961 25
Delivery
In stock delivery from our warehouses.
0 Review(s)
Promo Price : $8.00
$20.25
Units/package: 25 Maximum Quantity: 9999 Pkg(s)
Units/package: 25 Maximum Quantity: 9999 Pkg(s)
Bumper Cover Hex Head Tapping Screw with Sems Washer — 502.25258
- MET PUSH NUT.4 0MMX11MM DIA — 502.12119
- Trunk Lining Retainer 16mm Head Diameter — 502.19506
- Cowl & Dash Retaining Clip — 502.22128
- Metric Extruded U-Nut — 502.22584
- C-CLIP FIR TREE MOUNT — 502.22998
- License Plate Bracket U-Nut with Encapsulated Hex Nut — 502.25092
- TESLA ENGINE COVER & WHEEL APRON PUSH-ON NUT — 502.25152
- TESLA FRT & REAR DOOR TRIM PANEL RTNER W/ SEALER — 502.25153
- Body Panel Blind Rivet — 502.25179
- Interior Door Handle Trim, Exterior Moulding Retainer with S — 502.25180
- Bumper Cover Hex Head Tapping Screw with Sems Washer — 502.25258
- Pillar Trim Panel & Radiator Grille Fastener GM — 502.25275
- Interior Trim Panel & Cowl Grille Fastener — 502.25276
- BUMPER FASTENER — 502.25278
- INTERIOR TRIM PANEL FASTENER — 502.25279
- TESLA DOOR & INTERIOR TRIM PANEL RETAINING CLIP — 502.25284
- TESLA ROCKER & INTERIOR TRIM PANEL RETAINING CLIP — 502.25285
- TESLA RADIATOR COVER & INTERIOR TRIM PANEL RETAINING CLIP — 502.25286
- TESLA HEADLINER RETAINER — 502.25287
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Finish | Zinc |
| Length | 15 mm |
| Screw Size | M6-1.81 |
| Washer Diameter | 18 mm |
| Hex Size | 10 mm |
| Drive Size | No. 3 Phillips |
| Drive Type | Phillips & Hex |
| Screw Type | Tapping |
| Washer | SEMS Flat |
| OEM-NISSAN | 01466-00261 |
| EAN | 4066443320798 |
Review(s)
Product not yet rated.
