C-CLIP FIR TREE MOUNT
502.22998
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
Promo Price : $9.90
$45.60
Units/package: 10
Units/package: 10
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Mount Retainer |
Material | Nylon |
Color | Black |
Diameter | 6.6 mm |
Length | 33.5 mm |
OEM | Tesla Recommanded |
Review(s)
Product not yet rated.