CABLE TIE MOUNT W/ ADHESIVE
502.22999
- UNSPSC 39121717
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Cable Tie Mount w/ Adhesive |
Material | Nylon |
Color | Black |
Diameter | 5.4 mm |
Length | 28 mm |
OEM | Tesla Recommanded |
Review(s)
Product not yet rated.