



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Material | Steel |
Color | Silver |
Length | 15.5 mm |
Width | 12 mm |
U Width | 3.8 mm |
OEM | W715801-S439 Ford |
OEM2 | 68139270AA CHRYSLER |
Product not yet rated.