Free Gift: Get a FREE Cooler Bag when you spend $250 or more. Use code COOLOFF.

Interior Door Handle Trim, Exterior Moulding Retainer with S

502.25180 - UNSPSC 31163211
050825180 961 15
Interior Door Handle Trim, Exterior Moulding Retainer with S Interior Door Handle Trim, Exterior Moulding Retainer with S
Interior Door Handle Trim, Exterior Moulding Retainer with S

Delivery

In stock delivery from our warehouses.
0 Review(s)

20.25 Log in to see customized pricing and stock availability
Units/package: 15 Maximum Quantity: 9999 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Molding Retainer
Material Nylon
Color White
Height 13 mm
Bottom Head Diameter 15 mm
Top Head Diameter 8 x 12 mm
Stem Diameter 5.5 x 8.5 mm
Stem Length 9.3 mm
OEM-BUICK 11610700
OEM-GM 11610700

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.