License Plate Bracket U-Nut with Encapsulated Hex Nut
502.25092
- UNSPSC 31163211
050825092 961 25
050825092 961 25
Delivery
In stock delivery from our warehouses.
0 Review(s)
Promo Price : $9.00
$22.75
Units/package: 25 Maximum Quantity: 9999 Pkg(s)
Units/package: 25 Maximum Quantity: 9999 Pkg(s)
License Plate Bracket U-Nut with Encapsulated Hex Nut — 502.25092
- MET PUSH NUT.4 0MMX11MM DIA — 502.12119
- Trunk Lining Retainer 16mm Head Diameter — 502.19506
- Cowl & Dash Retaining Clip — 502.22128
- Metric Extruded U-Nut — 502.22584
- C-CLIP FIR TREE MOUNT — 502.22998
- License Plate Bracket U-Nut with Encapsulated Hex Nut — 502.25092
- TESLA ENGINE COVER & WHEEL APRON PUSH-ON NUT — 502.25152
- TESLA FRT & REAR DOOR TRIM PANEL RTNER W/ SEALER — 502.25153
- Body Panel Blind Rivet — 502.25179
- Interior Door Handle Trim, Exterior Moulding Retainer with S — 502.25180
- Bumper Cover Hex Head Tapping Screw with Sems Washer — 502.25258
- Pillar Trim Panel & Radiator Grille Fastener GM — 502.25275
- Interior Trim Panel & Cowl Grille Fastener — 502.25276
- BUMPER FASTENER — 502.25278
- INTERIOR TRIM PANEL FASTENER — 502.25279
- TESLA DOOR & INTERIOR TRIM PANEL RETAINING CLIP — 502.25284
- TESLA ROCKER & INTERIOR TRIM PANEL RETAINING CLIP — 502.25285
- TESLA RADIATOR COVER & INTERIOR TRIM PANEL RETAINING CLIP — 502.25286
- TESLA HEADLINER RETAINER — 502.25287
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Material | Nylon |
| Color | Black |
| Length | 28 mm |
| Width | 16 mm |
| Screw Size | M6-1.0 |
| Panel Range | 3.5 mm |
| Center Of Hole To Edge | 13.5 mm |
| Includes | Encapsulated Hex Nut |
| OEM-INFINITI | 01241-01051 |
| OEM-NISSAN | 01241-01051 |
| EAN | 4066443320781 |
Review(s)
Product not yet rated.
