MET PUSH NUT.4 0MMX11MM DIA
502.12119
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
Log in to see customized pricing and stock availability
Units/package: 50 9999 Pkg(s) Maximum Quantity: 2 Pkg(s) Min order quantity:
Units/package: 50 9999 Pkg(s) Maximum Quantity: 2 Pkg(s) Min order quantity:
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Push-on |
Material | Steel |
Color | Phosphate |
Diameter | 4 mm |
Diameter 2 | 11 mm |
OEM | Any/Tesla Recommanded |
OEM-CHRYSLER | 45998051 |
EAN | 4061975305985 |
Review(s)
Product not yet rated.