



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Material | Steel |
Finish | Trivalent Yellow Zinc |
Length | 15.5 mm |
Width | 12 mm |
U Width | 5 mm |
OEM-CHRYSLER | 6511238AA |
OEM-GM | 11589329 |
Product not yet rated.