



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Material | Silver |
Finish | Zinc |
Length | 11.3 mm |
Width | 10 mm |
U Width | 3.3 mm |
OEM | 1008245-00-A Tesla |
EAN | 4065746765336 |
Product not yet rated.